Order Entry
France
Orders LinkContactUsLinkComponent
Capillary columns, HP-PLOT Q

Capillary columns, HP-PLOT Q

on 7890/6890 LTM module, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 15 m
Référence HEWL19095P-QO3LTM
Fournisseur:   Agilent
Capillary columns, HP-PLOT Q
Référence HEWL19095P-QO3LTM
Fournisseur:  Agilent
Capillary columns, HP-PLOT Q
Capillary columns, HP-PLOT Q

on 7890/6890 LTM module, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 15 m

Prix
Inquire For Price
Log in for availability
1 * 1 Pce
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.

  • Improved resolution than conventional packed columns
  • Minimal conditioning time of an hour

Bonded polystyrene-divinylbenzene

Max. temperature: 270/290 °C

Suitable replacement for gas-solid columns.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    40,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    on 7890/6890 LTM module
  • Length:
    15 m
  • Seq:
    10
  • Phase:
    HP-PLOT Q
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.