Order Entry
France
Orders LinkContactUsLinkComponent
Pencil hardness testers

Pencil hardness testers

Pencil hardness tester (750 g + 1000 g)
Catalog # SIMEVF2377
Supplier:   Industrial Physics
Pencil hardness testers
Catalog # SIMEVF2377
Supplier:  Industrial Physics
Pencil hardness testers
Pencil hardness testers

Pencil hardness tester (750 g + 1000 g)

Price
1 240,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These pencil hardness testers have been designed to test the scratch hardness of coatings.

Pencils of 6B to 8H hardness-grade are used.

The pencil is moved scratching over the surface under a 45° angle with a constant pressure. An optical assessment is carried out to see which pencil hardness damages the surface.

 : ISO 15184, ASTM D3363, JIS K-5400, JIS K-5600, ECCA-T4-1, BS 3900-E19, SNV 37113, SIS 184187, NEN 5350, MIL C 27 227, EN 13523-4.

 : Supplied with 20× pencils and a pencil sharpener.

Documents

Specifications
  • Description:
    Pencil hardness tester (750 g + 1000 g)
  • Seq:
    003
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pencil set from 8b to 10H (8B, 7B, 6B, 5B, 4B, 3B, 2B, B, HB, F, H, 2H, 3H, 4H, 5H, 6H, 7H, 8H, 9H, 10H) in aluminum case
    Pencil set from 8b to 10H (8B, 7B, 6B, 5B, 4B, 3B, 2B, B, HB, F, H, 2H, 3H, 4H, 5H, 6H, 7H, 8H, 9H, 10H) in aluminum case
    SIMEVF1000
    Log in for availability
    1 * 20 Pce - 130,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pencil sharpner with special cut blade
    Pencil sharpner with special cut blade
    SIMEVF1003
    Log in for availability
    1 * 1 Pce - 11,20 €