Order Entry
France
Orders LinkContactUsLinkComponent
Aluminium foil discs

Aluminium foil discs

10 µm, 80 mm
Catalog # KORF60232
Supplier:   Korff
Aluminium foil discs
Catalog # KORF60232
Supplier:  Korff
Aluminium foil discs
Aluminium foil discs

10 µm, 80 mm

Price
111,00 €
Log in for availability
1 * 1.000 Pce
Product Details & Documents

Pure aluminium, 99,0 to 99,5%.

  • Economical large packs
  • Tissue paper is inserted between discs to facilitate handling
  • Simple storage and removal from dispenser

Can be used for a wide variety of laboratory tasks.

Documents

Specifications
  • Ø:
    80 mm
  • Seq:
    01
  • Thickness:
    10 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.