Jump to:
Product Details & Documents
Chromolith® DIOL columns are useful as an intermediate polarity media between C18 and silica. Diol functionalised media is less polar and can have different selectivity. Chromolith® DIOL can be used with a wide range of solvents in both normal and reverse phases. In normal phase mode, the diol phase provides an alternative selectivity compared to silica whilst additionally demonstrating longer retention times that help to obtain separation. In reverse phase mode, compounds such as water-soluble vitamins, sugars or amino acids are easily baseline separated using simple mobile phases. Chromolith® DIOL columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis.
Specifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Description:Chromolith® DIOL guard columns
- Length:5 mm
- Seq:04
- Phase:DIOL
Accessories
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Chromolith® guard cartridge holderChromolith® guard cartridge holder1.52033.00014,60 mm10 mmLog in for availability1 * 1 Pce - 483,00 €
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Chromolith® column coupler
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Chromolith® guard cartridge holderChromolith® guard cartridge holder1.52032.00014,60 mm5 mmLog in for availability1 * 1 Pce - 483,00 €



