Cut resistant gloves, Sharpflex Latex
9, Yellow/blue, 250 mm
Catalog # DALL2232525/9
Supplier: HONEYWELL SÉCURITÉ
Jump to:
Product Details & Documents
These gloves knitted from composite and para-aramid yarn features a blue crinkled latex coating on the palm.
- Knitting technique provides the glove with excellent fit and high dexterity
- Para-aramid yarn protects against contact heat and cuts
- Plated polyamide inside: Limit the contact of the skin with composite fibre
- Latex coating provides better grip and light thermal protection (up to 250 °C)
Ideal for handling heavy parts with high cut risks in humid and slippery environments. The gloves also provide light thermal protection (up to 250 °C).
Certifications: EN 388:2016 (2X42C), EN 407 (X2XXXX); Cat. II
Specifications
- Glove size:9
- Colour:Yellow/blue
- Length:250 mm
- Seq:03
- Cat. No.:DALL2232525/9
- Liner material:Para-aramid
- Disposable / reusable:Reusable
- Model:Latex
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (2X42C), EN 407 (X2XXXX)
- Finish:Crinkled coating on palm and fingertips
- Ambidextrous / hand-specific:Hand-specific



