Safety helmets, Reflex
Safety helmet, vented, with high visibility yellow flash and ratchet, Blue
CENUS12BHVYR
These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.
- 6-point nylon textile cradle, LDPE headband
- Sweatband made of brushed nylon with 2 mm foam
- High visibility options for improved visibility during poor light conditions
- Compatible with the CONNECT and EURO face and hearing accessories
Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)
Weight: 350 g (standard); 370 g (with ratchet)
: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002
- Colour:Blue
- Description:Safety helmet, vented, with high visibility yellow flash and ratchet
- Seq:36



