Order Entry
France
Orders LinkContactUsLinkComponent
Safety helmets, Reflex

Safety helmets, Reflex

Safety helmet, vented, with silver flash, without ratchet, Black
  CENUS12KSA
Safety helmets, Reflex
  CENUS12KSA
Safety helmets, Reflex
Safety helmets, Reflex

Safety helmet, vented, with silver flash, without ratchet, Black

 
18,80 €
   
1 * 1 Pce
 

These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.

  • 6-point nylon textile cradle, LDPE headband
  • Sweatband made of brushed nylon with 2 mm foam
  • High visibility options for improved visibility during poor light conditions
  • Compatible with the CONNECT and EURO face and hearing accessories

Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)

Weight: 350 g (standard); 370 g (with ratchet)

Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002

 
  • Colour:
    Black
  • Description:
    Safety helmet, vented, with silver flash, without ratchet
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.