Safety helmets, Reflex
Safety helmet, vented, with high visibility yellow flash, without ratchet, Yellow
CENUS12YHVYA
These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.
- 6-point nylon textile cradle, LDPE headband
- Sweatband made of brushed nylon with 2 mm foam
- High visibility options for improved visibility during poor light conditions
- Compatible with the CONNECT and EURO face and hearing accessories
Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)
Weight: 350 g (standard); 370 g (with ratchet)
: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002
- Colour:Yellow
- Description:Safety helmet, vented, with high visibility yellow flash, without ratchet
- Seq:32
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



