Order Entry
France
Orders LinkContactUsLinkComponent
Zero air generator, CG15L

Zero air generator, CG15L

Calibration Gas Generator, CG15L, EU plug, 15 l/min, 410×430×410 mm
Catalog # PEAK43-1020
Supplier:   PEAK SCIENTIFIC
Zero air generator, CG15L
Catalog # PEAK43-1020
Supplier:  PEAK SCIENTIFIC
Zero air generator, CG15L
Zero air generator, CG15L

Calibration Gas Generator, CG15L, EU plug, 15 l/min, 410×430×410 mm

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

CG15L generates zero air by removing carbon dioxide and moisture from the air for applications requiring a higher performance than zero air models.

  • Produces clean, dry laboratory grade air, ensures optimum supply for gas generators and instruments
  • Continuous supply of calibration gas
  • Completely silent operation
  • 1 year comprehensive on-site warranty
  • 1×1/4" BSP female gas outlet
  • Purity: <0,1 ppm THC

The gas produced by this range of generators exceeds performance levels of Zero Air and is ideal for a wide variety of air emission applications. Gas is generated by both catalytic oxidation and a proprietary regenerative sieve. Coalescing pre-filters and a final filter ensure continuous gas purity.

Dew point: –75° C

Inlet Pressure: 8,27 to 8,62 bar
Outlet Pressure: 5,52 to 6,89 bar

Power Consumption: 1100/540 W

Weight: 58 kg

Certifications: Meets requirements of Federal Register Specification 40CFR 86.114-79

Specifications
  • Flow rate:
    15 l/min
  • Description:
    Calibration Gas Generator, CG15L, EU plug
  • Seq:
    02
  • W×D×H:
    410×430×410 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.