Order Entry
France
Orders LinkContactUsLinkComponent
Decade boxes

Decade boxes

4 decade resistance box, DR 04, 1 Ω to 11.110 kΩ
Catalog # 139-0398
Supplier:   ELC
Decade boxes
Catalog # 139-0398
Supplier:  ELC
Decade boxes
Decade boxes

4 decade resistance box, DR 04, 1 Ω to 11.110 kΩ

Price
186,25 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Decade boxes for testing of electronic circuits with different resistance, capacitance or inductance.

  • Robust switches with metal frames and gold contacts
  • Safety sockets
  • Front panel fits a standard sub rack
  • Complies with EN 61010-1

Capacitance decade box: Max voltage: 300 V DC or 230 V AC; high accuracy 1% and low temperature coefficient; discharge button.

Inductance decade box: Accuracy: 5%; inductors wound round a ferrite pot core - Q factor between 55 and 100; max voltage 150 V AC/DC or 250 V AC/DC with earth connected.

Resistance decade boxes: The DR04 - DR07 boxes use metal film resistors offering 0,5% accuracy and temperature coefficientof 50 ppm/°C; the DR08 box uses thick film resistors offering 1% accuracy and temperature coefficientof 100 ppm/°C.

Specifications
  • Description:
    4 decade resistance box, DR 04, 1 Ω to 11.110 kΩ
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.