Order Entry
France
Orders LinkContactUsLinkComponent
Decade boxes

Decade boxes

5 decade capacitance box, DC 05, 100 pF to 11,111 µF
Catalog # 139-0397
Supplier:   ELC
Decade boxes
Catalog # 139-0397
Supplier:  ELC
Decade boxes
Decade boxes

5 decade capacitance box, DC 05, 100 pF to 11,111 µF

Price
424,41 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Decade boxes for testing of electronic circuits with different resistance, capacitance or inductance.

  • Robust switches with metal frames and gold contacts
  • Safety sockets
  • Front panel fits a standard sub rack
  • Complies with EN 61010-1

Capacitance decade box: Max voltage: 300 V DC or 230 V AC; high accuracy 1% and low temperature coefficient; discharge button.

Inductance decade box: Accuracy: 5%; inductors wound round a ferrite pot core - Q factor between 55 and 100; max voltage 150 V AC/DC or 250 V AC/DC with earth connected.

Resistance decade boxes: The DR04 - DR07 boxes use metal film resistors offering 0,5% accuracy and temperature coefficientof 50 ppm/°C; the DR08 box uses thick film resistors offering 1% accuracy and temperature coefficientof 100 ppm/°C.

Specifications
  • Description:
    5 decade capacitance box, DC 05, 100 pF to 11,111 µF