Order Entry
France
Orders LinkContactUsLinkComponent
Inverted microscope, CKX53

Inverted microscope, CKX53

Single-band fluorescence cube, broadband UV excitation (340-390 nm), low-pass filter, beam splitter: 410 mm, interference filter: 420 nm
Catalog # OLYMN2711900
Supplier:   OLYMPUS OPTICAL
Inverted microscope, CKX53
Catalog # OLYMN2711900
Supplier:  OLYMPUS OPTICAL
Inverted microscope, CKX53
Inverted microscope, CKX53

Single-band fluorescence cube, broadband UV excitation (340-390 nm), low-pass filter, beam splitter: 410 mm, interference filter: 420 nm

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

Ergonomically designed and enhanced imaging for cell culture, the CKX53 is designed for cell sampling and manipulation, especially for fluorescence observations.

  • Observations in lightfield transmission and phase contrast evolutionary to fluorescence
  • High contrast thanks to integrated phase system (IPC) (without ring change)
  • Three-position fluorescence illuminator: Two sets of filters for excitation (blue and green), empty position, manual shutter and neutral filter slide 6%

Compatible with CKX3-SLP and IX2-SL condenser slides, CKX3-SPLIC, CKX3-SLPAS, IX2-SPLC, IX2-SLPH1, IX2-SLPH2 optical elements, CKX3-MVR object guide, CKX3-HO35DM Petri dish rack, reflective fluorescence illuminator and mercury, metal halide or LED light sources.

Ordering information: Included CACHN 10× / 0,25 Ph / IPC lens, power cable, platinum insert, Allen key, power supply, two camera cable clips with screws - contrast-inverted 3-D views, optional.

Specifications
  • Description:
    Single-band fluorescence cube, broadband UV excitation (340-390 nm), low-pass filter, beam splitter: 410 mm, interference filter: 420 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • ND-25 neutral density filter for transmitted light (43ND-25W45)
    ND-25 neutral density filter for transmitted light (43ND-25W45)
    OLYM035137
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPH1, PH1 Ring For IX2-SL
    IX2-SLPH1, PH1 Ring For IX2-SL
    OLYMN1140100
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter
    Interference filter
    OLYM035159
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (50% transmission), 32ND50
    Neutral density filter (50% transmission), 32ND50
    OLYM037823
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (12% transmission), 32ND12
    Neutral density filter (12% transmission), 32ND12
    OLYM037825
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX-RCD Relief Contrast Condenser for use with CKX41/. CKX31 microscopes
    CKX-RCD Relief Contrast Condenser for use with CKX41/. CKX31 microscopes
    OLYMN1157782
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLPIC inversion contrast ring slit for CKX53 and IX53
    CKX3-SLPIC inversion contrast ring slit for CKX53 and IX53
    OLYMN5228600
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLPAS aperture stop ring for CKX3-SLP when using PLN2X objective
    CKX3-SLPAS aperture stop ring for CKX3-SLP when using PLN2X objective
    OLYMN5228700
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Dust Cover for CKX Microscopes
    Dust Cover for CKX Microscopes
    OLYMN1153000
    Log in for availability
    1 * 1 Pce - 38,00 €

Product Information

  • Catalog #
    Availability
    Price
  • CK2-SS stage extension plate for CK, CKX and IX microscopes
    CK2-SS stage extension plate for CK, CKX and IX microscopes
    OLYM030362
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Power cable with elbow
    Power cable with elbow
    630-1900
    Log in for availability
    1 * 1 Pce - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SL, three position centric phase contrast slider, ring phase stop IX2-PHL and two empty positions
    IX2-SL, three position centric phase contrast slider, ring phase stop IX2-PHL and two empty positions
    OLYM035793
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPHC, PHC phase annular stop for center slider position and for CPL10x PH, CPLFL10xPH, LCACH20xPH, for IX2-SL condenser slide
    IX2-SLPHC, PHC phase annular stop for center slider position and for CPL10x PH, CPLFL10xPH, LCACH20xPH, for IX2-SL condenser slide
    OLYM035794
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • 45-LBD-IF Daylight Interference Filter
    45-LBD-IF Daylight Interference Filter
    OLYM037820
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (25% transmission), 32ND25
    Neutral density filter (25% transmission), 32ND25
    OLYM037824
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX53SF microscope frame (base body)
    CKX53SF microscope frame (base body)
    OLYMN5228200
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Glass insert for turntables, compatible with 4 × to 20 × objectives
    Glass insert for turntables, compatible with 4 × to 20 × objectives
    OLYM031540
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (6% transmission), 32ND6
    Neutral density filter (6% transmission), 32ND6
    OLYM037826
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-HOUN, Universal holder (slides and dishes) for CKX3-MVR
    CKX3-HOUN, Universal holder (slides and dishes) for CKX3-MVR
    OLYMN5229000
    Log in for availability
    1 * 1 Pce - 646,00 €

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPH2, PH2 phase annular stop for right position of IX2-SL condenser
    IX2-SLPH2, PH2 phase annular stop for right position of IX2-SL condenser
    OLYM035795
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-HO35DM, Insert to hold three 35mm dishes for CKX53 Microscope
    CKX3-HO35DM, Insert to hold three 35mm dishes for CKX53 Microscope
    OLYMN5228900
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLP phase contrast slider, pre-centered for CKX53 and IX53
    CKX3-SLP phase contrast slider, pre-centered for CKX53 and IX53
    OLYMN5228500
    Log in for availability
    1 * 1 Pce - 114,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.