Order Entry
France
Orders LinkContactUsLinkComponent
Inverted microscope, CKX53

Inverted microscope, CKX53

Single-band fluorescence cube, broadband blue excitation (460 - 495 nm), low-pass filter, beam splitter: 505 mm, interference filter: 510 nm
Catalog # OLYMN2712500
Supplier:   OLYMPUS OPTICAL
Inverted microscope, CKX53
Catalog # OLYMN2712500
Supplier:  OLYMPUS OPTICAL
Inverted microscope, CKX53
Inverted microscope, CKX53

Single-band fluorescence cube, broadband blue excitation (460 - 495 nm), low-pass filter, beam splitter: 505 mm, interference filter: 510 nm

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

Ergonomically designed and enhanced imaging for cell culture, the CKX53 is designed for cell sampling and manipulation, especially for fluorescence observations.

  • Observations in lightfield transmission and phase contrast evolutionary to fluorescence
  • High contrast thanks to integrated phase system (IPC) (without ring change)
  • Three-position fluorescence illuminator: Two sets of filters for excitation (blue and green), empty position, manual shutter and neutral filter slide 6%

Compatible with CKX3-SLP and IX2-SL condenser slides, CKX3-SPLIC, CKX3-SLPAS, IX2-SPLC, IX2-SLPH1, IX2-SLPH2 optical elements, CKX3-MVR object guide, CKX3-HO35DM Petri dish rack, reflective fluorescence illuminator and mercury, metal halide or LED light sources.

Ordering information: Included CACHN 10× / 0,25 Ph / IPC lens, power cable, platinum insert, Allen key, power supply, two camera cable clips with screws - contrast-inverted 3-D views, optional.

Specifications
  • Description:
    Single-band fluorescence cube, broadband blue excitation (460 - 495 nm), low-pass filter, beam splitter: 505 mm, interference filter: 510 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • ND-25 neutral density filter for transmitted light (43ND-25W45)
    ND-25 neutral density filter for transmitted light (43ND-25W45)
    OLYM035137
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPH1, PH1 Ring For IX2-SL
    IX2-SLPH1, PH1 Ring For IX2-SL
    OLYMN1140100
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter
    Interference filter
    OLYM035159
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (50% transmission), 32ND50
    Neutral density filter (50% transmission), 32ND50
    OLYM037823
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (12% transmission), 32ND12
    Neutral density filter (12% transmission), 32ND12
    OLYM037825
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX-RCD Relief Contrast Condenser for use with CKX41/. CKX31 microscopes
    CKX-RCD Relief Contrast Condenser for use with CKX41/. CKX31 microscopes
    OLYMN1157782
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLPIC inversion contrast ring slit for CKX53 and IX53
    CKX3-SLPIC inversion contrast ring slit for CKX53 and IX53
    OLYMN5228600
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLPAS aperture stop ring for CKX3-SLP when using PLN2X objective
    CKX3-SLPAS aperture stop ring for CKX3-SLP when using PLN2X objective
    OLYMN5228700
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Dust Cover for CKX Microscopes
    Dust Cover for CKX Microscopes
    OLYMN1153000
    Log in for availability
    1 * 1 Pce - 38,00 €

Product Information

  • Catalog #
    Availability
    Price
  • CK2-SS stage extension plate for CK, CKX and IX microscopes
    CK2-SS stage extension plate for CK, CKX and IX microscopes
    OLYM030362
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Power cable with elbow
    Power cable with elbow
    630-1900
    Log in for availability
    1 * 1 Pce - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SL, three position centric phase contrast slider, ring phase stop IX2-PHL and two empty positions
    IX2-SL, three position centric phase contrast slider, ring phase stop IX2-PHL and two empty positions
    OLYM035793
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPHC, PHC phase annular stop for center slider position and for CPL10x PH, CPLFL10xPH, LCACH20xPH, for IX2-SL condenser slide
    IX2-SLPHC, PHC phase annular stop for center slider position and for CPL10x PH, CPLFL10xPH, LCACH20xPH, for IX2-SL condenser slide
    OLYM035794
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • 45-LBD-IF Daylight Interference Filter
    45-LBD-IF Daylight Interference Filter
    OLYM037820
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (25% transmission), 32ND25
    Neutral density filter (25% transmission), 32ND25
    OLYM037824
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX53SF microscope frame (base body)
    CKX53SF microscope frame (base body)
    OLYMN5228200
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Glass insert for turntables, compatible with 4 × to 20 × objectives
    Glass insert for turntables, compatible with 4 × to 20 × objectives
    OLYM031540
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (6% transmission), 32ND6
    Neutral density filter (6% transmission), 32ND6
    OLYM037826
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-HOUN, Universal holder (slides and dishes) for CKX3-MVR
    CKX3-HOUN, Universal holder (slides and dishes) for CKX3-MVR
    OLYMN5229000
    Log in for availability
    1 * 1 Pce - 646,00 €

Product Information

  • Catalog #
    Availability
    Price
  • IX2-SLPH2, PH2 phase annular stop for right position of IX2-SL condenser
    IX2-SLPH2, PH2 phase annular stop for right position of IX2-SL condenser
    OLYM035795
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-HO35DM, Insert to hold three 35mm dishes for CKX53 Microscope
    CKX3-HO35DM, Insert to hold three 35mm dishes for CKX53 Microscope
    OLYMN5228900
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • CKX3-SLP phase contrast slider, pre-centered for CKX53 and IX53
    CKX3-SLP phase contrast slider, pre-centered for CKX53 and IX53
    OLYMN5228500
    Log in for availability
    1 * 1 Pce - 114,00 €