Tissue grinders, Potter-Elvehjem type
15 ml, 19×84 mm, 270 mm
Catalog # WITG5.553.737
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Tissue grinders are made of borosilicate glass, with PTFE pestle and stainless steel shaft.
Clearance between pestle and tube is 102 to 152 μm.
Specifications
- Int.Ø×H:19×84 mm
- Capacity:15 ml
- Seq:03
- Total length:270 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



