pH electrodes, InLab® ISM
Product Details & Documents
High performance electrodes combining robustness with state-of-the-art measurement technology. Fully traceable.
- Calibration data and Sensor ID are automatically transferred to the meter
- New calibration data are stored in the sensor
- Back-up certificate guaranteed: Initial factory calibration is stored in the sensor
- Conclusive calibration history: The last five calibrations are stored in the sensor
- Easy lifetime monitoring: The maximum temperature that the sensor has been exposed to is monitored automatically
The revolutionary Intelligent Sensor Management system (ISM) offers the user an even greater level of security. Calibration data is stored on the chip in the sensor and is used automatically when the sensor is connected to the meter. This ensures that the meter always uses the latest calibration data.
MultiPin™: pH / temperature
With integrated NTC 30 kOhm temperature probe (except InLab® Ultra-Micro-ISM).
* Without NTC 30 kOhm temperature probe.
Ordering information: Supplied with test certificate.
Documents
Specifications
- Connection:1,2 m cable, BNC/RCA (Cinch)
- Ø×L:12×120 mm
- For:Wastewater, highly saline solutions; gels, soaps and shampoos; proteinaceous media; beverages; suspended solids, oily samples
- Type:InLab® Expert Pro ISM®
- Description:InLab® Expert Pro ISM®
- Material:PEEK
- Seq:003
- Diaphr.:Open junction
- Electrolyte:XEROLYT® polymer
- Temp.:0...+100 °C
- pH:0 - 14
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



