Multiple distributor caps for drums with GL thread connections, BOLA
For female barrel thread R2”/G2”/BSP 2”, 2 × max. 10/1 × max. 14 mm, 2×GL 18/1×GL 25
Catalog # 216-0568
Supplier: Bohlender
Multiple distributor caps for drums with GL thread connections, BOLA
Catalog # 216-0568
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE.
- Very good chemical resistance, the fluid medium only comes into contact with PTFE
- Temperature resistant from −200 to +250 °C
- Pressure resistant up to a maximum of 1 bar, vacuum suitable
Screw cap made from glass fibre reinforced PTFE, suitable for drums/barrels with internal thread; movable distributor body with GL connector necks made from PTFE. For the removal and filling of aggressive or pure liquids and insertion of hoses, tubes and probes into drums.
Specifications
- Tube ext.Ø:2 × max. 10/1 × max. 14 mm
- Description:For female barrel thread R2”/G2”/BSP 2”
- Neck:2×GL 18/1×GL 25
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



