Push-in caps for tubes
LDPE, Caps, Ø 6,5 mm, Natural
SEMA1442
: SEMADENI
LDPE, translucent.
Caps with rim for sealing test tubes, flasks and bottles.
- Colour:Natural
- Description:Caps, Ø 6,5 mm
- Material:LDPE
- Seq:05
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



