Tissue grinders, Potter-Elvehjem type
2 ml, 11×45 mm, 230 mm
Catalog # WITG5.553.734
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Tissue grinders are made of borosilicate glass, with PTFE pestle and stainless steel shaft.
Clearance between pestle and tube is 102 to 152 μm.
Specifications
- Int.Ø×H:11×45 mm
- Capacity:2 ml
- Seq:01
- Total length:230 mm



