Order Entry
France
Orders LinkContactUsLinkComponent
Conductivity sensors

Conductivity sensors

Conductivity cell InLab® 731 (4 poles), InLab® 731 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/graphite, 12×120 mm, Mini-DIN, 1,2 m cable
Catalog # 663-0148
Supplier:   Mettler - Toledo
Conductivity sensors
Catalog # 663-0148
Supplier:  Mettler - Toledo
Conductivity sensors
Conductivity sensors

Conductivity cell InLab® 731 (4 poles), InLab® 731 (4 poles), 0,01 - 1000 mS/cm, 0,57 cm-1, 0...+100 °C, Epoxy/graphite, 12×120 mm, Mini-DIN, 1,2 m cable

Price
615,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.

Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7

Specifications
  • Conductivity:
    0,01 - 1000 mS/cm
  • Connection:
    Mini-DIN, 1,2 m cable
  • Ø×L:
    12×120 mm
  • Type:
    InLab® 731 (4 poles)
  • Description:
    Conductivity cell InLab® 731 (4 poles)
  • Material:
    Epoxy/graphite
  • Seq:
    07
  • Temp.:
    0...+100 °C
  • Cell constant:
    0,57 cm-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.