Measuring scoops, Semadeni®
150 ml, 250 mm, 80 mm, +, White
SEMA0041
: SEMADENI
Measuring scoops made from white HDPE.
Solid, unbreakable and chemical resistant
With flat, bevelled shovel end
Suitable for food contact
- Sterile:+
- Width:80 mm
- Capacity:150 ml
- Colour:White
- Length:250 mm
- Seq:04



