Order Entry
France
Orders LinkContactUsLinkComponent
Push-in stoppers for tubes

Push-in stoppers for tubes

White, 12 mm
Catalog # SIMPT401-3W
Supplier:   Simport Scientific
Push-in stoppers for tubes
Catalog # SIMPT401-3W
Supplier:  Simport Scientific
Push-in stoppers for tubes
Push-in stoppers for tubes

White, 12 mm

Price
186,00 €
Log in for availability
1 * 4.000 Pce
Product Details & Documents

HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.

  • Impermeable to liquids
  • Can be inserted in tubes and removed again easily with one hand
  • Economical, can also be used as disposable stoppers
Specifications
  • Ø bottom:
    12 mm
  • Colour:
    White
  • Seq:
    08