Order Entry
France
Orders LinkContactUsLinkComponent
Quartz cuvettes

Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 6,2 µl, 0,1 mm, Quartz
Catalog # HEWL5188-8003
Supplier:   Agilent
Quartz cuvettes
Catalog # HEWL5188-8003
Supplier:  Agilent
Quartz cuvettes
Quartz cuvettes

Flow cell with rectangular aperture, 35 mm, 6,2 µl, 0,1 mm, Quartz

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

Flow cuvettes with center height of 15 mm and screw fitting connection.

For 8453 UV/Visible spectrophotometers.

Specifications
  • Path length:
    0,1 mm
  • Volume:
    6,2 µl
  • Window material:
    Quartz
  • Description:
    Flow cell with rectangular aperture
  • Height:
    35 mm
  • Seq:
    006
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 2 mm cell
    Spacer for 2 mm cell
    HEWL5061-3389
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Stirring bars, LxØ: 7x5 mm
    Stirring bars, LxØ: 7x5 mm
    HEWL9301-1161
    Log in for availability
    1 * 2 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 1 mm cell
    Spacer for 1 mm cell
    HEWL5061-3388
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning papers
    Lens cleaning papers
    HEWL9300-0761
    Log in for availability
    1 * 50 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Tray for 16 spectrophotometer cells
    Tray for 16 spectrophotometer cells
    HEWL5063-6577
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 5 mm cell
    Spacer for 5 mm cell
    HEWL5061-3390
    Log in for availability
    1 * 1 Pce

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.