Order Entry
France
Orders LinkContactUsLinkComponent
Ashless quantitative filter papers

Ashless quantitative filter papers

14, 45 mm
Catalog # FIOR0014A00002
Supplier:   Ahlstrom
Ashless quantitative filter papers
Catalog # FIOR0014A00002
Supplier:  Ahlstrom
Ashless quantitative filter papers
Ashless quantitative filter papers

14, 45 mm

Price
4,60 €
Log in for availability
1 * 100 Pce
Product Details & Documents

These ashless papers are manufactured with 100% cotton linters. They are being washed with acid and cleaned with demineralised water to maintain its purity for quantitative analysis.

Grade 12: Medium fast filtration for very coarse precipitates such as lead, iron, silver sulphide, alcali carbonates, lead chromate, arsenic, antimony, cadmium and food stuffs.

Grade 14: Slowly filtering narrow pores filter paper used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead.

Grade 15: Very slowly filtering fine pores filter paper used for extremely difficult filtration conditions such as cold barium sulphate, metastannic acid and cuprous oxide.

Specifications
  • Grade:
    14
  • Size:
    45 mm
  • Thickness:
    0,15 mm
  • Cat. No.:
    FIOR0014A00002
  • Min. pore size:
    3 µm
  • Wet burst strength:
    >0,20 kg/cm²
  • Filtration speed:
    100 s (DIN 53137)
  • Ash content:
    0,007%
  • Max. pore size:
    5 µm
  • Weight:
    84 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.