Order Entry
France
Orders LinkContactUsLinkComponent
Discovery® Classical C18 HPLC Columns

Discovery® Classical C18 HPLC Columns

Classical C18 HPLC columns, Analytical, C18 (ODS or Octadecyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,6 mm, 250 mm
Catalog # 504971.
Supplier:   Merck
Discovery® Classical C18 HPLC Columns
Catalog # 504971.
Supplier:  Merck
Discovery® Classical C18 HPLC Columns

Classical C18 HPLC columns, Analytical, C18 (ODS or Octadecyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,6 mm, 250 mm

Price
931,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

The Discovery® C18 columns provide the best suitable selectivity for many applications.

  • Excellent peak shape for all compounds
  • Very high stability
  • No-bleed properties for LC-MS applications
  • Impurity: <10 ppm metals
  • Surface coverage: 3 µmol/m²

Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.

Ordering information: Column test certificate available inside the box.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    180 Å
  • Description:
    Classical C18 HPLC columns
  • Length:
    250 mm
  • Seq:
    11
  • Column hardware:
    Stainless steel
  • Phase:
    C18 (ODS or Octadecyl), RP-Amide
  • Carbon load:
    12%
  • Cat. No.:
    504971.
  • Max. pressure:
    400 bar
  • Endcapped:
    No
  • USP code:
    L1
  • Temperature limit:
    ≤70 °C
  • pH range:
    2 - 8
  • Surface area:
    200 m²/g
  • Application:
    Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Shipping conditions:
    34% water/76% methanol
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.