Order Entry
France
Orders LinkContactUsLinkComponent
Flasks, pear shaped with standard ground joint

Flasks, pear shaped with standard ground joint

250 ml, 29/32 NS, 200 mm, 85 mm
Catalog # 201-1045
Supplier:   Lenz Laborglas
Flasks, pear shaped with standard ground joint
Catalog # 201-1045
Supplier:  Lenz Laborglas
Flasks, pear shaped with standard ground joint
Flasks, pear shaped with standard ground joint

250 ml, 29/32 NS, 200 mm, 85 mm

Price
34,80 €
Log in for availability
1 * 1 Pce
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Standard ground joint socket and white labelling area.

Documents

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    200 mm
  • Seq:
    13