Closures for media bottles
Screw cap, HDPE, natural, sterile, 38 - 430 mm, Nalgene PET/PETG square media bottles
Catalog # NALG342151-0384
Supplier: Thermo Fisher Scientific
Closures for media bottles
Catalog # NALG342151-0384
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Seal PET/PETG square media bottles with Thermo Scientific™ Nalgene™ HDPE closures, which provide a reliable and leakproof† seal. These reliable, high-density polyethylene closures are gamma irradiated to provide a 10-6 Sterility Assurance Level (SAL).
- Animal Derived Component (ADC) free
Available in 20-415 finish, 24-415 finish and 38-430 finish.
Fit Nalgene PET and PETG media bottles that are sold separately without closures.
Specifications
- Cap Size:38 - 430 mm
- For:Nalgene PET/PETG square media bottles
- Description:Screw cap, HDPE, natural, sterile
- Seq:03
- Cat. No.:NALG342151-0384
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



