Order Entry
France
Orders LinkContactUsLinkComponent
 

Test tubes with screw caps

50 ml, 115 mm, 30 mm, Sterile, 8500×g
  KART84003
 :   KARTELL
Test tubes with screw caps
  KART84003
 :  KARTELL
Test tubes with screw caps
Test tubes with screw caps

50 ml, 115 mm, 30 mm, Sterile, 8500×g

 
74,00 €
   
1 * 100 Pce
 

PP, graduated, conical. Tight sealing screw cap made from PP.

  • Withstand up to −80 °C
  • Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
  • Sterile tubes are supplied with a red cap
 
  • Ext.Ø:
    30 mm
  • Version:
    Sterile
  • Capacity:
    50 ml
  • Length:
    115 mm
  • RCF max.:
    8500×g