Silicone rubber sponge stoppers
0, 40,0 mm, 16,0 mm, 20,0 mm
ROTH0606.1
Marketsource
These silicone rubber sponge stoppers are ideal for bacteriology, for long-termcultures, for filling and sterilising culture media and for the cultivating aerobic micro-organisms. Allows half the evaporation associated with regular cotton stoppers.
- Can be sterilised approx. 300 times at 180 °C for 10 hours
- Not hygroscopic
- Porous
- Washable and reusable
- Flexible, for test tubes and flasks
- Ø bottom:16,0 mm
- Ø top:20,0 mm
- No. of Holes:0
- Height:40,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



