Order Entry
France
Orders LinkContactUsLinkComponent
 

Laboratory screw joints with GL thread, BOLA

GL 25, 14,0 mm
Catalog # BOHLD590-36
Supplier:   Bohlender
Laboratory screw joints with GL thread, BOLA
Catalog # BOHLD590-36
Supplier:  Bohlender
Laboratory screw joints with GL thread, BOLA
Laboratory screw joints with GL thread, BOLA

GL 25, 14,0 mm

Price
42,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Red screw cap made of glass-fibre reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm, (not exposed to the medium). The medium is only exposed to PTFE.

  • Temperature resistance: from −50 to +150 °C
  • Universal chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable

Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. Fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance (e.g. with aggressive vapours or evaporation).

Specifications
  • For Ø ext.:
    14,0 mm
  • Thread:
    GL 25
  • Seq:
    26