Bulb pipettes (one mark), BLAUBRAND® ETERNA, class AS
1 ml, 0,008 ml, 300 mm, Blue
Catalog # BRNDUSP30502
Supplier: Brand
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in ETERNA amber stain
- Includes a batch certificate
- Also available (on request) with an individual certificate, USP individual certificate or DAkkS calibration certificate
DIN EN ISO 648
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Specifications
- Colour code:Blue
- Capacity:1 ml
- Length:300 mm
- Seq:01
- Tolerance:0,008 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



