Order Entry
France
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Individually wrapped cuvettes, Micro, 15 mm, 70 – 550 µl, 10 mm, Plastic
Catalog # 612-2506
Supplier:   Brand
Disposable cuvettes
Catalog # 612-2506
Supplier:  Brand
Disposable cuvettes
Disposable cuvettes

Individually wrapped cuvettes, Micro, 15 mm, 70 – 550 µl, 10 mm, Plastic

Price
70,80 €
Log in for availability
1 * 100 Pce
Product Details & Documents

Disposable cuvettes often replace expensive and sensitive cuvettes made from glass and quartz.

  • High chemical resistance for use with polar solvents, acids and caustic solutions
  • Measurements at 260 or 280 nm and in the visible wavelength range
  • Round coloured caps, for microcuvettes only, ensure easy sample identification and provide a tight seal to –20 °C

Suitable for photometric measurements of proteins, DNA and RNA in the UV range.

Packaging: Individually wrapped micro UV cuvettes are free of DNase, DNA and RNase.

Specifications
  • Path length:
    10 mm
  • Type:
    Micro
  • Volume:
    70 – 550 µl
  • Window material:
    Plastic
  • Description:
    Individually wrapped cuvettes
  • Height:
    15 mm
  • Seq:
    03