Quartz cuvettes
Flow cell with oval aperture, 40 mm, 40 µl, 1 mm, Quartz
Catalog # HEWL5065-9907
Supplier: Agilent
Jump to:
Product Details & Documents
Flow cuvettes with center height of 15 mm and screw fitting connection.
For 8453 UV/Visible spectrophotometers.
Specifications
- Path length:1 mm
- Volume:40 µl
- Window material:Quartz
- Description:Flow cell with oval aperture
- Height:40 mm
- Seq:002
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spacer for 2 mm cell
Product Information
- Catalog #AvailabilityPrice
- Stirring bars, LxØ: 7x5 mm
Product Information
- Catalog #AvailabilityPrice
- Spacer for 1 mm cell
Product Information
- Catalog #AvailabilityPrice
- Lens cleaning papers
Product Information
- Catalog #AvailabilityPrice
- Tray for 16 spectrophotometer cells
Product Information
- Catalog #AvailabilityPrice
- Spacer for 5 mm cell
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



