Order Entry
France
Orders LinkContactUsLinkComponent
Magnetic stirring bars, oval

Magnetic stirring bars, oval

25 mm, 10 mm
Catalog # 442-0122
Supplier:   COWIE
Magnetic stirring bars, oval
Catalog # 442-0122
Supplier:  COWIE
Magnetic stirring bars, oval
Magnetic stirring bars, oval

25 mm, 10 mm

Price
3,20 €
Log in for availability
1 * 1 Pce
Product Details & Documents

PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.

  • Very good chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifications
  • Ø:
    10 mm
  • Length:
    25 mm
  • Seq:
    011
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.