Magnetic stirring bars, oval
Rare earth, 50 mm, 20 mm
Catalog # COWI001.650.RE
Supplier: COWIE
Jump to:
Product Details & Documents
PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.
- Very good chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifications
- Ø:20 mm
- Type:Rare earth
- Length:50 mm
- Seq:07



