Solution 192
Plastic bottle, 10 L
Catalog # PRLSMC311897.6010
Supplier: PROLABO CMP
Jump to:
Product Details & Documents
Hydroxylamine sulphate 2 g + eriochrome black 0,5 g + Isopropanol 300 ml + water QSP 1 000 ml
- Melting Pt:-89 °C
- UN:1993
- ADR:3,II
Specifications
Specifications
- Pack type:Plastic bottle
- Pk:10 L
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



