Dynamometers
LG-200N, 0 - 200 N, 1 N
Catalog # 619-0251
Supplier: LLOYD INSTRUMENTS
Jump to:
Product Details & Documents
The Chatillon® LG series mechanical force gauge is ideal for a wide range of force testing applications. Features a larger dial for improved resolution and readability, peak hold button, ergonomic shape and improved accuracy of +0,5% of full scale.
- Graduation styles : KGF and Newtons
- Excellent, economical choice for tensile or compression testing
- NIST traceable calibration certificate
Specifications
- Range:0 - 200 N
- Description:LG-200N
- Seq:11
- Readability:1 N



