Dynamometers
LG-100N, 0 - 100 N, 0,5 N
Catalog # 619-0247
Supplier: LLOYD INSTRUMENTS
Jump to:
Product Details & Documents
The Chatillon® LG series mechanical force gauge is ideal for a wide range of force testing applications. Features a larger dial for improved resolution and readability, peak hold button, ergonomic shape and improved accuracy of +0,5% of full scale.
- Graduation styles : KGF and Newtons
- Excellent, economical choice for tensile or compression testing
- NIST traceable calibration certificate
Specifications
- Range:0 - 100 N
- Description:LG-100N
- Seq:10
- Readability:0,5 N



