Dynamometers
LG-30N, 0 - 30 N, 0,15 N
Catalog # 619-0253
Supplier: LLOYD INSTRUMENTS
Jump to:
Product Details & Documents
The Chatillon® LG series mechanical force gauge is ideal for a wide range of force testing applications. Features a larger dial for improved resolution and readability, peak hold button, ergonomic shape and improved accuracy of +0,5% of full scale.
- Graduation styles : KGF and Newtons
- Excellent, economical choice for tensile or compression testing
- NIST traceable calibration certificate
Specifications
- Range:0 - 30 N
- Description:LG-30N
- Seq:08
- Readability:0,15 N
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



