Order Entry
France
Orders LinkContactUsLinkComponent
 

Mark-tubes for x-ray analysis

80 mm, 2,00 mm, 0,01 mm
Catalog # HILG4007620
Supplier:   HILGENBERG
Mark-tubes for x-ray analysis
Catalog # HILG4007620
Supplier:  HILGENBERG
Mark-tubes for x-ray analysis
Mark-tubes for x-ray analysis

80 mm, 2,00 mm, 0,01 mm

Price
522,00 €
Log in for availability
1 * 25 Pce
Product Details & Documents

For x-ray analysis according to the method of Debye-Scherrer.

Specifications
  • Ext.Ø:
    2,00 mm
  • Wall thickness:
    0,01 mm
  • Length:
    80 mm
  • Seq:
    18