Ventilation unit for storage cabinets
Ventilation with steel fan, one-meter hose, two clamping collars and 100 mm Ø sleeve, 9 kg
Catalog # 132-4218
Jump to:
Discontinued
Product Details & Documents
Ventilation unit with control switch to adjust the fan air flow.
- Airflow: 215 m³/hour
- Dimension: 225×305×195 mm
Delivery information: Includes two outlets to attach to the ventilation of the cabinet and the unit and a flexible pipe to connect the unit to the cabinet.
Specifications
- Weight:9 kg
- Description:Ventilation with steel fan, one-meter hose, two clamping collars and 100 mm Ø sleeve
- Seq:001
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



