Order Entry
France
Orders LinkContactUsLinkComponent
Aluminium foil discs

Aluminium foil discs

30 µm, 120 mm
Catalog # 291-0051
Supplier:   Korff
Aluminium foil discs
Catalog # 291-0051
Supplier:  Korff
Aluminium foil discs
Aluminium foil discs

30 µm, 120 mm

Price
162,00 €
Log in for availability
1 * 1.000 Pce
Product Details & Documents

Pure aluminium, 99,0 to 99,5%.

  • Economical large packs
  • Tissue paper is inserted between discs to facilitate handling
  • Simple storage and removal from dispenser

Can be used for a wide variety of laboratory tasks.

Documents

Specifications
  • Ø:
    120 mm
  • Seq:
    10
  • Thickness:
    30 µm