Order Entry
France
Orders LinkContactUsLinkComponent
Ventilation unit for storage cabinets

Ventilation unit for storage cabinets

Flexible pipe, Ø = 100 mm
Catalog # 132-4219
Supplier:   TRIONYX
Ventilation unit for storage cabinets
Catalog # 132-4219
Supplier:  TRIONYX
Ventilation unit for storage cabinets
Ventilation unit for storage cabinets

Flexible pipe, Ø = 100 mm

Price
63,86 €
Log in for availability
1 * 1 m
Product Details & Documents

Ventilation unit with control switch to adjust the fan air flow.

  • Airflow: 215 m³/hour
  • Dimension: 225×305×195 mm

Delivery information: Includes two outlets to attach to the ventilation of the cabinet and the unit and a flexible pipe to connect the unit to the cabinet.

Specifications
  • Description:
    Flexible pipe, Ø = 100 mm
  • Seq:
    002
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.