Double spatulas, micro, with flat ends, SP Bel-Art
Tapered ends, tapered to 3 mm, 190 mm, 50 mm, 7,9 mm, Brown
Catalog # BELAH367000000
Supplier: Bel-Art Products, a Part of SP
Double spatulas, micro, with flat ends, SP Bel-Art
Catalog # BELAH367000000
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
Stainless steel coated with Fluo-Kem® Teflon® FEP.
- With flat ends (7,9×50 mm)
- Complies with FDA regulations governing direct food contact applications
- Available with straight or tapered blade
Specifications
- Colour:Brown
- Description:Tapered ends, tapered to 3 mm
- Length:190 mm
- Seq:01
- Blade width:7,9 mm
- Blade length:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



