Micro pipettes, disposable, calibrated
20 µl, Black
Catalog # DRUM2-000-020
Supplier: DRUMMOND
Jump to:
Product Details & Documents
These precision calibrated micro pipettes are available in sizes ranging from 1 to 200 µl. Ideal for a variety of uses in liquid transfer work.
- Fire polished
- Accuracy of ±0,5%
- Colour coded micro pipettes with sizes imprinted
- Anticoagulant treatment for clinical applications (special limited sizes)
Packaging: 250 colour coded micro pipettes, plus one 15" aspirator tube, are supplied in a conveniently designed, easy to store cylinder.
Specifications
- Colour code:Black
- Capacity:20 µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Aspirator tube assembly, 38 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



