Micro pipettes, disposable, calibrated
1 - 5 µl, White
Catalog # DRUM2-000-001
Supplier: DRUMMOND
Jump to:
Product Details & Documents
These precision calibrated micro pipettes are available in sizes ranging from 1 to 200 µl. Ideal for a variety of uses in liquid transfer work.
- Fire polished
- Accuracy of ±0,5%
- Colour coded micro pipettes with sizes imprinted
- Anticoagulant treatment for clinical applications (special limited sizes)
: 250 colour coded micro pipettes, plus one 15" aspirator tube, are supplied in a conveniently designed, easy to store cylinder.
Specifications
- Colour code:White
- Capacity:1 - 5 µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Aspirator tube assembly, 38 cm



