Order Entry
France
Orders LinkContactUsLinkComponent
Fire blankets, Range A

Fire blankets, Range A

Fire blanket, for wall mounting, box dimensions: 160×35×360 mm, 1800×1200 mm
Catalog # TRIO180120RRP
Supplier:   TRIONYX
Fire blankets, Range A
Catalog # TRIO180120RRP
Supplier:  TRIONYX
Fire blankets, Range A
Fire blankets, Range A

Fire blanket, for wall mounting, box dimensions: 160×35×360 mm, 1800×1200 mm

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

These fire blankets made of fibreglass (420 g/m²) are intended for wall-mounting. They resist at least 900 °C temperature.

  • Wall fastening allows immediate sight and rapid access
  • Extra-flat, very light and resistant
  • Immediate opening with two tapes
  • Instruction manual affixed on the blanket

Fixed on the wall the fire blanket is supplied with two instantaneous release tapes which function as handles when the blanket is pulled from the container. The blanket itself acts as a heat shield protecting the users from the fire. When draped over a fire, it smothers the fire by starving it of oxygen, leading to rapid extinction. The fire blanket can also be used to wrap around a person whose clothes are on fire or to wrap around a hot or burning object.

Certifications: EN 1869-1997

Specifications
  • Description:
    Fire blanket, for wall mounting, box dimensions: 160×35×360 mm
  • L×W:
    1800×1200 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.