Order Entry
France
Orders LinkContactUsLinkComponent
Ultrasonic baths, SONOREX TECHNIK

Ultrasonic baths, SONOREX TECHNIK

Ultrasonic cleaning unit, RM 110 UH, 25 kHz, stainless steel flat bottom tank, with heater and timer
Catalog # BAND8240
Supplier:   BANDELIN-ELECTRONIC
Ultrasonic baths, SONOREX TECHNIK
Catalog # BAND8240
Ultrasonic baths, SONOREX TECHNIK
Ultrasonic baths, SONOREX TECHNIK

Ultrasonic cleaning unit, RM 110 UH, 25 kHz, stainless steel flat bottom tank, with heater and timer

Price
10 360,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Welded cleaning tank made of stainless steel. Floating contamination like particles, oil and grease can be removed from the bath surface using an oil separator.

  • Filling level mark for minimum filling level of the cleaning fluid
  • Additional outlet for connection of an oil separator or for emptying the fluid
  • On/off heat switch heats from 30 to 80°C
  • Integrated ultrasonic generator with 40 kHz frequency

It features 3-way ball valve drain for emptying or refilling the tank or connecting to a filtration.

Additionally, the units from RM 110 UH to RM 210 UH features spraying pipe, liquid level switch for dry run protection of heating and ultrasonic transducers and height-adjustable feet.

Specifications
  • Description:
    Ultrasonic cleaning unit, RM 110 UH, 25 kHz, stainless steel flat bottom tank, with heater and timer
  • Seq:
    04
  • Cat. No.:
    BAND8240
  • Tank W×D×H:
    600×450×450 mm
  • Capacity:
    110,0 L
  • Max. output power:
    4000 W
  • Model:
    RM 110 UH
  • Frequency:
    25 kHz
  • W×D×H:
    780×550×800 mm
  • Heating power:
    4800 W
  • Weight:
    72,0 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel
    Insert basket, stainless steel
    142-1881
    RM 16 UH
    Log in for availability
    1 * 1 Pce - 330,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel, load upto 10 kg
    Insert basket, stainless steel, load upto 10 kg
    142-1882
    RM 40 UH
    Log in for availability
    - 437,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel
    Insert basket, stainless steel
    142-1883
    RM 75 UH
    Log in for availability
    - 569,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel, load upto 20 kg
    Insert basket, stainless steel, load upto 20 kg
    142-1884
    RM 110 UH
    Log in for availability
    - 853,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel
    Insert basket, stainless steel
    142-1885
    RM 180 UH
    Log in for availability
    - 1 330,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel
    Insert basket, stainless steel
    142-1886
    RM 210 UH
    Log in for availability
    - 1 080,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1889
    RM 75 UH
    Log in for availability
    - 312,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1890
    RM 110 UH
    Log in for availability
    - 419,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1891
    RM 180 UH
    Log in for availability
    - 553,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1892
    RM 210 UH
    Log in for availability
    - 464,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1887
    RM 16 UH
    Log in for availability
    - 134,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Lid, stainless steel
    Lid, stainless steel
    142-1888
    RM 40 UH
    Log in for availability
    - 197,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insert basket, stainless steel
    Insert basket, stainless steel
    BAND8483
    RM 210 UH
    Log in for availability
    1 * 1 Pce - 1 390,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Injector holder, ED 9
    Injector holder, ED 9
    BAND183
    SONOREX ultrasonic cleaner
    Log in for availability
    1 * 1 Pce - 108,00 €