Disposable cuvettes
Disposable cuvettes, Macro, 2,5 – 4,5 ml, 10 mm, Plastic
Supplier: Brand
Jump to:
Product Details & Documents
Disposable cuvettes often replace expensive and sensitive cuvettes made from glass and quartz.
- High chemical resistance for use with polar solvents, acids and caustic solutions
- Measurements at 260 or 280 nm and in the visible wavelength range
- Round coloured caps, for microcuvettes only, ensure easy sample identification and provide a tight seal to –20 °C
Suitable for photometric measurements of proteins, DNA and RNA in the UV range.
Packaging: Individually wrapped micro UV cuvettes are free of DNase, DNA and RNase.
Documents
Specifications
- Path length:10 mm
- Type:Macro
- Volume:2,5 – 4,5 ml
- Window material:Plastic
- Description:Disposable cuvettes
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



