Capillary columns, DB-VRX
on 7" cage, Capillary, DB-VRX, 1,40 µm, 0,25 mm, 60 m
Catalog # HEWL122-1564
Supplier: Agilent
Jump to:
Product Details & Documents
DB-VRX has unique selectivity engineered for optimum resolution of volatiles analysis.
- No subambient cooling required to resolve the six 'gases'
- Fast run time
- Low polarity
- Excellent peak shape
- Bonded and cross-linked
- Solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:60 m
- Phase:DB-VRX



