Order Entry
France
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

70 mm, 8 mm, 70 mm
Catalog # BRND145530
Supplier:   Brand
Funnels with short stem
Catalog # BRND145530
Supplier:  Brand
Funnels with short stem
Funnels with short stem

70 mm, 8 mm, 70 mm

Price
8,60 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.

Specifications
  • Funnel O-Ø:
    70 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.